Panduit PUR6AM04BU-CG Cat 6 Non-Plenum Cable | Graybar Store
Panduit - Cat 6 Non-Plenum Cable - PUR6AM04BU-CG
+ / - Hover over image to Zoom
Other Views

    Cat 6 Non-Plenum Cable

    Manufacturer: Panduit
    Manufacturer #: PUR6AM04BU-CG
    SKU: 25820813
    $422.98
    Checking Pricing
         
    Color:Blue
    Cable Type:U/UTP
    Packaging:1000 ft Reel
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PUR6AM04BU-CG
    • Cable Type U/UTP
    • Color Blue
    • Category Cat 6a
    • Flammability Rating CSA FT-4; Riser CMR; UL 1666
    Product Overview:
    Copper Cable, Blue, Packaging: 1000 ft Reel, No. of Pairs: 4, Polyethylene, Gauge: 23 AWG