Mohawk M58648NS Cat 6a Copper Cable | Graybar Store
Mohawk - Cat 6a Copper Cable - M58648NS
+ / - Hover over image to Zoom
Other Views

    Cat 6a Copper Cable

    Manufacturer: Mohawk
    Manufacturer #: M58648NS
    SKU: 25762944
    $623.58
    Checking Pricing
         
    Color:Yellow
    Cable Type:UTP
    Packaging:1000 ft per Box
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # M58648NS
    • Cable Type UTP
    • Color Yellow
    • Category Cat 6a
    • Flammability Rating Plenum
    • No. of Pairs 4
    • Packaging 1000 ft per Box
    • SAP Material Type ZSTD
    Product Overview:
    GigaLAN 10® Copper Cable, Yellow, Packaging: 1000 ft per Box, No. of Pairs: 4