Panduit 6AP4P23-WH-R-PAN-AP Cat 6A Augmented Plenum Cable | Graybar Store
Panduit - Cat 6A Augmented Plenum Cable - 6AP4P23-WH-R-PAN-AP
+ / - Hover over image to Zoom
Other Views

    Cat 6A Augmented Plenum Cable

    Manufacturer: Panduit
    Manufacturer #: 6AP4P23-WH-R-PAN-AP
    SKU: 25693365
    $0.96
    Checking Pricing
         
    Color:White
    Cable Type:Plenum; U/UTP
    Packaging:1000 ft Reel
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6AP4P23-WH-R-PAN-AP
    • Cable Type Plenum; U/UTP
    • Color White
    • No. of Pairs 4
    Product Overview:
    Copper Cable, White, Packaging: 1000 ft Reel, No. of Pairs: 4, PVC, Gauge: 23 AWG