Panduit 6O4P24-BK-R-PAN-NR Cat 6 Outside Plant | Graybar Store
Panduit - Cat 6 Outside Plant - 6O4P24-BK-R-PAN-NR
+ / - Hover over image to Zoom
Other Views

    Cat 6 Outside Plant

    Manufacturer: Panduit
    Manufacturer #: 6O4P24-BK-R-PAN-NR
    SKU: 25525618
    $0.52
    Checking Pricing
         
    Color:Black
    Cable Type:U/UTP
    Packaging:1000 ft Reel
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6O4P24-BK-R-PAN-NR
    • Cable Type U/UTP
    • Color Black
    • Category Cat 6
    • Gauge 23 AWG
    Product Overview:
    Copper Cable, Black, Packaging: 1000 ft Reel, No. of Pairs: 4, Polyethylene, Gauge: 23 AWG