Mohawk 6P4P24-GN-R-MOH-TT Cat 6 Plenum Cable | Graybar Store
Mohawk - Cat 6 Plenum Cable - 6P4P24-GN-R-MOH-TT
+ / - Hover over image to Zoom
Other Views

    Cat 6 Plenum Cable

    Manufacturer: Mohawk
    Manufacturer #: 6P4P24-GN-R-MOH-TT
    SKU: 25465604
    $510.22
    Checking Pricing
         
    Color:Green
    Cable Type:UTP
    Packaging:1000 ft Reel in a Box
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6P4P24-GN-R-MOH-TT
    • Cable Type UTP
    • Color Green
    • No. of Pairs 4
    • Packaging 1000 ft Reel in a Box
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    6 LAN Plus™ Copper Cable, Green, Packaging: 1000 ft Reel in a Box, No. of Pairs: 4