Panduit 6ANP4P24-SI-BL-R-PAN-PV Cat 6A Augmented Non-Plenum Cable | Graybar Store
Panduit - Cat 6A Augmented Non-Plenum Cable - 6ANP4P24-SI-BL-R-PAN-PV
+ / - Hover over image to Zoom
Other Views

    Cat 6A Augmented Non-Plenum Cable

    Manufacturer: Panduit
    Manufacturer #: 6ANP4P24-SI-BL-R-PAN-PV
    SKU: 25438340
    $0.50
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Cable Type:U/FTP
    Packaging:1000 ft Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6ANP4P24-SI-BL-R-PAN-PV
    • Cable Type U/FTP
    • Color Blue
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Riser
    Product Overview:
    Copper Cable, Blue, Packaging: 1000 ft Reel, No. of Pairs: 4, PVC, Gauge: 23 AWG