Mohawk 5ENP4P24-PK-P-MOH-PV Cat 5e Non-Plenum Copper Cable | Graybar Store
Mohawk - Cat 5e Non-Plenum Copper Cable - 5ENP4P24-PK-P-MOH-PV
+ / - Hover over image to Zoom
Other Views

    Cat 5e Non-Plenum Copper Cable

    Manufacturer: Mohawk
    Manufacturer #: 5ENP4P24-PK-P-MOH-PV
    SKU: 25394886
    $179.31
    Checking Pricing
         
    Color:Pink
    No. of Pairs:4
    Cable Type:UTP
    Packaging:1000 ft Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5ENP4P24-PK-P-MOH-PV
    • Cable Type UTP
    • Color Pink
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel
    • Country of Origin 99 - Multiple
    Product Overview:
    5e LAN® Copper Cable, Pink, Packaging: 1000 ft Reel, No. of Pairs: 4