Panduit 6P4P24-YL-P-PAN-TP-NS Cat 6 Plenum Cable | Graybar Store
Panduit - Cat 6 Plenum Cable - 6P4P24-YL-P-PAN-TP-NS
+ / - Hover over image to Zoom
Other Views

    Cat 6 Plenum Cable

    Manufacturer: Panduit
    Manufacturer #: 6P4P24-YL-P-PAN-TP-NS
    SKU: 25382504
    $606.05
    Checking Pricing
         
    Color:Yellow
    Cable Type:Plenum; U/UTP
    Packaging:1000 ft per Carton
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6P4P24-YL-P-PAN-TP-NS
    • Cable Type Plenum; U/UTP
    • Color Yellow
    Product Overview:
    Copper Cable, Yellow, Packaging: 1000 ft per Carton, No. of Pairs: 4, PVC, Gauge: 23 AWG