Panduit 5EP4P24-BL-R-PAN-TP Cat 5e Plenum Cable | Graybar Store
Panduit - Cat 5e Plenum Cable - 5EP4P24-BL-R-PAN-TP
+ / - Hover over image to Zoom
Other Views

    Cat 5e Plenum Cable

    Manufacturer: Panduit
    Manufacturer #: 5EP4P24-BL-R-PAN-TP
    SKU: 25373009
    $338.51
    Checking Pricing
         
    Color:Blue
    Cable Type:Plenum; U/UTP
    Packaging:1000 ft Reel
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 5EP4P24-BL-R-PAN-TP
    • Cable Type Plenum; U/UTP
    • Color Blue
    • No. of Pairs 4
    Product Overview:
    NetKey Copper Cable, Blue, Packaging: 1000 ft Reel, No. of Pairs: 4, PVC, Gauge: 24 AWG