Mohawk 5E-IO-4P24-BK-R-MOH-PV Cat 5e Indoor/Outdoor Copper Cable | Graybar Store
Mohawk - Cat 5e Indoor/Outdoor Copper Cable - 5E-IO-4P24-BK-R-MOH-PV
+ / - Hover over image to Zoom
Other Views

    Cat 5e Indoor/Outdoor Copper Cable

    Manufacturer: Mohawk
    Manufacturer #: 5E-IO-4P24-BK-R-MOH-PV
    SKU: 25279823
    $240.86
    Checking Pricing
         
    Color:Black
    Cable Type:F/UTP
    Packaging:1000 ft Reel
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5E-IO-4P24-BK-R-MOH-PV
    • Cable Type F/UTP
    • Color Black
    • Category Cat 5e
    • Type Outdoor
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    VersaLAN® Copper Cable, Black, Packaging: 1000 ft Reel, No. of Pairs: 4, PVC, Gauge: 24 AWG