Mohawk 6O-4P24-BK-R-MOH-NR-CUT REEL Cat 6 Outside Plant Cable | Graybar Store
Mohawk - Cat 6 Outside Plant Cable - 6O-4P24-BK-R-MOH-NR-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Cat 6 Outside Plant Cable

    Manufacturer: Mohawk
    Manufacturer #: 6O-4P24-BK-R-MOH-NR-CUT REEL
    SKU: 25197947
    $0.49
    Checking Pricing
         
    Color:Black
    Cable Type:UTP
    Packaging:1000 ft per Box
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6O-4P24-BK-R-MOH-NR-CUT REEL
    • Cable Type UTP
    • Color Black
    • No. of Pairs 4
    • Packaging 1000 ft per Box
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    LAN-Trak® Copper Cable, Black, Packaging: 1000 ft per Box, No. of Pairs: 4, Polyethylene, Gauge: 24 AWG