Mohawk 5EXHBSWF-4P24-R-MOH-CUT REEL Cat 5e Enhanced Buried Service Wire | Graybar Store
Mohawk - Cat 5e Enhanced Buried Service Wire - 5EXHBSWF-4P24-R-MOH-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Cat 5e Enhanced Buried Service Wire

    Manufacturer: Mohawk
    Manufacturer #: 5EXHBSWF-4P24-R-MOH-CUT REEL
    SKU: 25197946
    $0.68
    Checking Pricing
         
    Additional Features:Suitable for Burial (Corrugated Aluminum)
    Color:Black
    Cable Type:UTP
    Packaging:1000 ft Reel
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5EXHBSWF-4P24-R-MOH-CUT REEL
    • Cable Type UTP
    • Color Black
    • Category Cat 5e
    • Additional Features Suitable for Burial (Corrugated Aluminum)
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    LAN-Trak® Copper Cable, Black, Packaging: 1000 ft Reel, No. of Pairs: 4, Polyethylene, Gauge: 24 AWG