Mohawk 5EO25P24-BK-R-MOH-NR-CUTREEL Cat 5e Outside Plant Cable | Graybar Store
Mohawk - Cat 5e Outside Plant Cable - 5EO25P24-BK-R-MOH-NR-CUTREEL
+ / - Hover over image to Zoom
Other Views

    Cat 5e Outside Plant Cable

    Manufacturer: Mohawk
    Manufacturer #: 5EO25P24-BK-R-MOH-NR-CUTREEL
    SKU: 25197945
    $3.51
    Checking Pricing
         
    Additional Features:Suitable for Burial (Corrugated Aluminum)
    Color:Black
    Cable Type:UTP
    Packaging:1000 ft Reel
    No. of Pairs:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5EO25P24-BK-R-MOH-NR-CUTREEL
    • Cable Type UTP
    • Color Black
    • Additional Features Suitable for Burial (Corrugated Aluminum)
    • No. of Pairs 25
    • Packaging 1000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    LAN-Trak® Copper Cable, Black, Packaging: 1000 ft Reel, No. of Pairs: 25, Polyethylene, Gauge: 24 AWG