Mohawk 6EXHNP4P24-OR-S-MOH-PV Cat 6e Enhanced Non-Plenum Cable | Graybar Store
Mohawk - Cat 6e Enhanced Non-Plenum Cable - 6EXHNP4P24-OR-S-MOH-PV
+ / - Hover over image to Zoom
Other Views

    Cat 6e Enhanced Non-Plenum Cable

    Manufacturer: Mohawk
    Manufacturer #: 6EXHNP4P24-OR-S-MOH-PV
    SKU: 25185145
    $350.68
    Checking Pricing
         
    Color:Orange
    No. of Pairs:4
    Cable Type:UTP
    Packaging:1000 ft Reel in a Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6EXHNP4P24-OR-S-MOH-PV
    • Cable Type UTP
    • Color Orange
    • Category Cat 6e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel in a Box
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    GigaLAN® Copper Cable, Orange, Packaging: 1000 ft Reel in a Box, No. of Pairs: 4