Mohawk M58795B Cat 6 Non-Plenum Cable | Graybar Store
Mohawk - Cat 6 Non-Plenum Cable - M58795B
+ / - Hover over image to Zoom
Other Views

    Cat 6 Non-Plenum Cable

    Manufacturer: Mohawk
    Manufacturer #: M58795B
    SKU: 25111024
    $306.14
    Checking Pricing
         
    Color:Violet
    Cable Type:UTP
    Packaging:1000 ft Reel in a Box
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # M58795B
    • Cable Type UTP
    • Color Violet
    • Category Cat 6e
    • Flammability Rating Riser
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel in a Box
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    6 LAN Plus™ Copper Cable, Violet, Packaging: 1000 ft Reel in a Box, No. of Pairs: 4