Mohawk 6NP4P24-S-YL-R-MOH-PV Cat 6 Non-Plenum Shielded Cable | Graybar Store
Mohawk - Cat 6 Non-Plenum Shielded Cable - 6NP4P24-S-YL-R-MOH-PV
+ / - Hover over image to Zoom
Other Views

    Cat 6 Non-Plenum Shielded Cable

    Manufacturer: Mohawk
    Manufacturer #: 6NP4P24-S-YL-R-MOH-PV
    SKU: 25054480
    $504.27
    Checking Pricing
         
    Color:Yellow
    No. of Pairs:4
    Additional Features:Isolator and Foil-Backed Shield Over the Cabled Core With a Drain Wire Under the Foil
    Cable Type:F/UTP
    Packaging:1000 ft per Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6NP4P24-S-YL-R-MOH-PV
    • Cable Type F/UTP
    • Color Yellow
    • Category Cat 6
    • Type Indoor Cable
    • Additional Features Isolator and Foil-Backed Shield Over the Cabled Core With a Drain Wire Under the Foil
    • Flammability Rating Riser
    • Gauge 23 AWG
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft per Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FlexWeb™ Copper Cable, Yellow, Packaging: 1000 ft per Box, No. of Pairs: 4, PVC, Gauge: 24 AWG