Mohawk 6P4P24-BK-P-MOH-AP Cat 6 Plenum Cable | Graybar Store
Mohawk - Cat 6 Plenum Cable - 6P4P24-BK-P-MOH-AP
+ / - Hover over image to Zoom
Other Views

    Cat 6 Plenum Cable

    Manufacturer: Mohawk
    Manufacturer #: 6P4P24-BK-P-MOH-AP
    SKU: 25041563
    $594.46
    Checking Pricing
         
    No. of Pairs:4
    Color:Black
    Cable Type:UTP
    Packaging:1000 ft Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6P4P24-BK-P-MOH-AP
    • Cable Type UTP
    • Color Black
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    AdvanceNet™ Copper Cable, Black, Packaging: 1000 ft Reel, No. of Pairs: 4