Panduit 6NP4P24-OR-S-PAN-PV Cat 6 Non-Plenum Cable | Graybar Store
Panduit - Cat 6 Non-Plenum Cable - 6NP4P24-OR-S-PAN-PV
+ / - Hover over image to Zoom
Other Views

    Cat 6 Non-Plenum Cable

    Manufacturer: Panduit
    Manufacturer #: 6NP4P24-OR-S-PAN-PV
    SKU: 25002162
    $0.29
    Checking Pricing
         
    Color:Orange
    No. of Pairs:4
    Packaging:1000 ft Reel in a Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6NP4P24-OR-S-PAN-PV
    • Color Orange
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel in a Box
    • Country of Origin US - USA
    Product Overview:
    Copper Cable, Orange, Packaging: 1000 ft Reel in a Box, No. of Pairs: 4, PVC, Gauge: 23 AWG