Panduit 6P4P24-GY-S-PAN-TP Cat 6 Plenum Cable | Graybar Store
Panduit - Cat 6 Plenum Cable - 6P4P24-GY-S-PAN-TP
+ / - Hover over image to Zoom
Other Views

    Cat 6 Plenum Cable

    Manufacturer: Panduit
    Manufacturer #: 6P4P24-GY-S-PAN-TP
    SKU: 22123808
    $0.72
    Checking Pricing
         
    No. of Pairs:4
    Color:Grey
    Cable Type:Plenum
    Packaging:1000 ft Reel in a Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6P4P24-GY-S-PAN-TP
    • Cable Type Plenum
    • Color Grey
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    Product Overview:
    Copper Cable, Grey, Packaging: 1000 ft Reel in a Box, No. of Pairs: 4, PVC, Gauge: 23 AWG