Burndy BBB14416G Copper BusBar | Graybar Store
Burndy - Copper BusBar - BBB14416G
+ / - Hover over image to Zoom
Other Views

    Copper BusBar

    Manufacturer: Burndy
    Manufacturer #: BBB14416G
    SKU: 25406247
    $213.20
    Checking Pricing
         
    Length:16 in.
    Use With:Common Ground Point
    Hole Size:0.44 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BBB14416G
    • Hole Size 0.44 in.
    • Length 16 in.
    • Materials Copper
    • Use With Common Ground Point
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Copper BusBar, Length: 16 in, Copper