Burndy BBB14210A BURNDY® Copper BusBar | Graybar Store
Burndy - BURNDY® Copper BusBar - BBB14210A
+ / - Hover over image to Zoom
Other Views

    BURNDY® Copper BusBar

    Manufacturer: Burndy
    Manufacturer #: BBB14210A
    SKU: 25310463
    $120.74
    Checking Pricing
         
    Dimensions (Inches):2 W x 10 L x 1/4 Thick
    Thickness (Inches):1/4
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BBB14210A
    • Dimensions (Inches) 2 W x 10 L x 1/4 Thick
    • Materials Copper
    • Thickness (Inches) 1/4
    • Width (Inches) 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    16 hole copper BusBar 10 inch length, 2 inch width, 1/4 inch thickness, with stand-0ff insulators.