Graybar Vendor THHN-AL-2/0-STR-PUR-CUT REEL Copper Building Wire, THHN, Stranded, Aluminum Conductor, 2/0 AWG, Purple, Cut Reel | Graybar Store
Graybar Vendor - Copper Building Wire, THHN, Stranded, Aluminum Conductor, 2/0 AWG, Purple, Cut Reel - THHN-AL-2/0-STR-PUR-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Stranded, Aluminum Conductor, 2/0 AWG, Purple, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-AL-2/0-STR-PUR-CUT REEL
    SKU: 25803886
    $0.53
    Checking Pricing
         
    Color:Purple
    Conductor Material:Aluminum
    Conductor Size:2/0 AWG
    Length:Cut Reel
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-AL-2/0-STR-PUR-CUT REEL
    • Color Purple
    • Wire Type THHN
    • Conductor Material Aluminum
    • Conductor Size 2/0 AWG
    • Length Cut Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZCUT
    Product Overview:
    THHN copper building wire with aluminum conductor purple 2/0 AWG stranded cut reel