Graybar Vendor THHN-AL-1/0-STR-GRN-CUT REEL Copper Building Wire, THHN, Stranded, Aluminum Conductor, 1/0 AWG, Green, Cut Reel | Graybar Store
Graybar Vendor - Copper Building Wire, THHN, Stranded, Aluminum Conductor, 1/0 AWG, Green, Cut Reel - THHN-AL-1/0-STR-GRN-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Stranded, Aluminum Conductor, 1/0 AWG, Green, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-AL-1/0-STR-GRN-CUT REEL
    SKU: 25210093
    $0.48
    Checking Pricing
         
    Color:Green
    Conductor Material:Aluminum
    Conductor Size:1/0 AWG
    Length:Cut Reel
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-AL-1/0-STR-GRN-CUT REEL
    • Color Green
    • Wire Type THHN
    • Conductor Material Aluminum
    • Conductor Size 1/0 AWG
    • Length Cut Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZCUT
    Product Overview:
    THHN copper building wire with aluminum conductor green 1/0 AWG stranded cut reel