Graybar Vendor THHN-8-STR-WHT-7000-BRL Copper Building Wire, THHN, Stranded, 8 AWG, White, 7000 ft. Barrel | Graybar Store
Graybar Vendor - Copper Building Wire, THHN, Stranded, 8 AWG, White, 7000 ft. Barrel - THHN-8-STR-WHT-7000-BRL
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Stranded, 8 AWG, White, 7000 ft. Barrel

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-8-STR-WHT-7000-BRL
    SKU: 25439404
    $2,349.41
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:7000 ft. Barrel
    Color:White
    Conductor Material:Bare Copper
    Conductor Size:8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-8-STR-WHT-7000-BRL
    • Color White
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 8 AWG
    • Length 7000 ft. Barrel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    THHN white 8 AWG stranded copper building wire 7000 feet barrel with copper conductor.