Graybar Vendor THHN-6-STR-BLK-4000-BRL Copper Building Wire, THHN, Stranded, 6 AWG, Black, 4000 ft. Barrel | Graybar Store
Graybar Vendor - Copper Building Wire, THHN, Stranded, 6 AWG, Black, 4000 ft. Barrel - THHN-6-STR-BLK-4000-BRL
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Stranded, 6 AWG, Black, 4000 ft. Barrel

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-6-STR-BLK-4000-BRL
    SKU: 25439406
    $2,065.56
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:4000 ft. Barrel
    Color:Black
    Conductor Material:Bare Copper
    Conductor Size:6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-6-STR-BLK-4000-BRL
    • Color Black
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 6 AWG
    • Length 4000 ft. Barrel
    • Solid/Stranded Stranded
    Product Overview:
    THHN black 6 AWG stranded copper building wire 4000 feet barrel with copper conductor.