Graybar Vendor THHN-500MCM-BLK-500R Copper Building Wire, THHN, Stranded, 500 MCM, Black, 500 ft. Reel | Graybar Store
Graybar Vendor - Copper Building Wire, THHN, Stranded, 500 MCM, Black, 500 ft. Reel - THHN-500MCM-BLK-500R
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Stranded, 500 MCM, Black, 500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-500MCM-BLK-500R
    SKU: 88284480
    $4,776.31
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:500 ft. Reel
    Color:Black
    Conductor Material:Bare Copper
    Conductor Size:500 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-500MCM-BLK-500R
    • Color Black
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 500 MCM
    • Length 500 ft. Reel
    • Solid/Stranded Stranded
    Product Overview:
    THHN black 500 MCM stranded copper building wire 500 feet reel with copper conductor.