Graybar Vendor THHN-4-STR-WHT-500R Copper Building Wire, THHN, Stranded, 4 AWG, White, 500 ft. Reel | Graybar Store
Graybar Vendor - Copper Building Wire, THHN, Stranded, 4 AWG, White, 500 ft. Reel - THHN-4-STR-WHT-500R
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Stranded, 4 AWG, White, 500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-4-STR-WHT-500R
    SKU: 88284504
    $382.27
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:500 ft. Reel
    Color:White
    Conductor Material:Bare Copper
    Conductor Size:4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-4-STR-WHT-500R
    • Color White
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 4 AWG
    • Length 500 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    THHN white 4 AWG stranded copper building wire 500 feet reel with copper conductor.