Graybar Vendor THHN-2/0-STR-BLK-1000R Copper Building Wire, THHN, Stranded, 2/0 AWG, Black, 1000 ft. Reel | Graybar Store
Graybar Vendor - Copper Building Wire, THHN, Stranded, 2/0 AWG, Black, 1000 ft. Reel - THHN-2/0-STR-BLK-1000R
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Stranded, 2/0 AWG, Black, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-2/0-STR-BLK-1000R
    SKU: 89039865
    $2,895.32
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:1000 ft. Reel
    Color:Black
    Conductor Material:Bare Copper
    Conductor Size:2/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-2/0-STR-BLK-1000R
    • Color Black
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 2/0 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    THHN black 2/0 AWG stranded copper building wire 1000 feet reel with copper conductor.