Graybar Vendor THHN-12-STR-GRY/ORN-500S Copper Building Wire, THHN, Stranded, 12 AWG, Grey with Orange Stripe, 500 ft. Spool | Graybar Store
Graybar Vendor - Copper Building Wire, THHN, Stranded, 12 AWG, Grey with Orange Stripe, 500 ft. Spool - THHN-12-STR-GRY/ORN-500S
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Stranded, 12 AWG, Grey with Orange Stripe, 500 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-12-STR-GRY/ORN-500S
    SKU: 25282532
    $84.22
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:500 ft. Spool
    Color:Grey with Orange Stripe
    Conductor Material:Bare Copper
    Conductor Size:12 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-12-STR-GRY/ORN-500S
    • Color Grey with Orange Stripe
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 12 AWG
    • Length 500 ft. Spool
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    THHN grey with orange stripe 12 AWG stranded copper building wire 500 feet spool with copper conductor.