Graybar Vendor THHN-10-STR-BLU-1000S Copper Building Wire, THHN, Stranded, 10 AWG, Blue, 1000 ft. Spool | Graybar Store
Graybar Vendor - Copper Building Wire, THHN, Stranded, 10 AWG, Blue, 1000 ft. Spool - THHN-10-STR-BLU-1000S
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Stranded, 10 AWG, Blue, 1000 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-10-STR-BLU-1000S
    SKU: 25423384
    $209.43
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:1000 ft. Spool
    Color:Blue
    Conductor Material:Bare Copper
    Conductor Size:10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-10-STR-BLU-1000S
    • Color Blue
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 10 AWG
    • Length 1000 ft. Spool
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    THHN blue 10 AWG stranded copper building wire 1000 feet spool with copper conductor.