Graybar Vendor THHN-AL-1-STR-BLK-1000R Copper Building Wire, THHN, Stranded, 1 AWG, Black, 1000 ft. Reel | Graybar Store
Graybar Vendor - Copper Building Wire, THHN, Stranded, 1 AWG, Black, 1000 ft. Reel - THHN-AL-1-STR-BLK-1000R
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Stranded, 1 AWG, Black, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-AL-1-STR-BLK-1000R
    SKU: 93155516
    $611.95
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:1000 ft. Reel
    Color:Black
    Conductor Material:Aluminum
    Conductor Size:1 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-AL-1-STR-BLK-1000R
    • Color Black
    • Wire Type THHN
    • Conductor Material Aluminum
    • Conductor Size 1 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Stranded
    Product Overview:
    THHN black 1 AWG stranded copper building wire 1000 feet reel with aluminum conductor.