Graybar Vendor THHN-12-SOL-WHT/BLU-2500R Copper Building Wire, THHN, Solid, 12 AWG, White with Blue Stripe, 2500 ft. Reel | Graybar Store
Graybar Vendor - Copper Building Wire, THHN, Solid, 12 AWG, White with Blue Stripe, 2500 ft. Reel - THHN-12-SOL-WHT/BLU-2500R
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Solid, 12 AWG, White with Blue Stripe, 2500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-12-SOL-WHT/BLU-2500R
    SKU: 22071790
    $376.50
    Checking Pricing
         
    Length:2500 ft. Reel
    Solid/Stranded:Solid
    Color:White with Blue Stripe
    Conductor Material:Bare Copper
    Conductor Size:12 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-12-SOL-WHT/BLU-2500R
    • Color White with Blue Stripe
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 12 AWG
    • Length 2500 ft. Reel
    • Solid/Stranded Solid
    Product Overview:
    THHN white with blue stripe 12 AWG solid copper building wire 2500 feet reel