Graybar Vendor THHN-10-SOL-PUR-500S Copper Building Wire, THHN, Solid, 10 AWG, Purple, 500 ft. Spool | Graybar Store
Graybar Vendor - Copper Building Wire, THHN, Solid, 10 AWG, Purple, 500 ft. Spool - THHN-10-SOL-PUR-500S
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Solid, 10 AWG, Purple, 500 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-10-SOL-PUR-500S
    SKU: 88284600
    $93.38
    Checking Pricing
         
    Length:500 ft. Spool
    Solid/Stranded:Solid
    Color:Purple
    Conductor Material:Bare Copper
    Conductor Size:10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-10-SOL-PUR-500S
    • Color Purple
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 10 AWG
    • Length 500 ft. Spool
    • Solid/Stranded Solid
    • SAP Material Type ZSTD
    Product Overview:
    THHN purple 10 AWG solid copper building wire 500 feet spool