Graybar Vendor THHN-500MCM-ORN-CUT REEL Copper Building Wire, THHN, Cut Reel, 500 MCM, Orange | Graybar Store
Graybar Vendor - Copper Building Wire, THHN, Cut Reel, 500 MCM, Orange - THHN-500MCM-ORN-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Cut Reel, 500 MCM, Orange

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-500MCM-ORN-CUT REEL
    SKU: 25015346
    $8.50
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:Cut Reel
    Color:Orange
    Conductor Material:Bare Copper
    Conductor Size:500 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-500MCM-ORN-CUT REEL
    • Color Orange
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 500 MCM
    • Length Cut Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZCUT
    Product Overview:
    THHN orange 500 MCM stranded copper building wire cut reel.
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon