Graybar Vendor THHN-4/0-STR-GRN-CUT REEL Copper Building Wire, THHN, Cut Reel, 4/0 AWG, Green | Graybar Store
Graybar Vendor - Copper Building Wire, THHN, Cut Reel, 4/0 AWG, Green - THHN-4/0-STR-GRN-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Cut Reel, 4/0 AWG, Green

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-4/0-STR-GRN-CUT REEL
    SKU: 22063182
    $4.06
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:Cut Reel
    Color:Green
    Conductor Material:Bare Copper
    Conductor Size:4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-4/0-STR-GRN-CUT REEL
    • Color Green
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 4/0 AWG
    • Length Cut Reel
    • Solid/Stranded Stranded
    Product Overview:
    THHN green 4/0 AWG stranded copper building wire cut reel.
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon