Graybar Vendor THHN-6-STR-BRN-1000R Copper Building Wire, THHN, Stranded, 6 AWG, Brown, 1000 ft. Reel | Graybar Store
Graybar Vendor - Copper Building Wire, THHN, Stranded, 6 AWG, Brown, 1000 ft. Reel - THHN-6-STR-BRN-1000R
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Stranded, 6 AWG, Brown, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-6-STR-BRN-1000R
    SKU: 90005841
    $516.39
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:1000 ft. Reel
    Color:Brown
    Conductor Material:Bare Copper
    Conductor Size:6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-6-STR-BRN-1000R
    • Color Brown
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 6 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    THHN brown 6 AWG stranded copper building wire 1000 feet reel.
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon