Burndy Copper Braid Copper | Graybar Store
Burndy - Copper Braid Copper
+ / - Hover over image to Zoom
Other Views

    Copper Braid Copper

    Manufacturer: Burndy
         

    • Manufacturer Burndy
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Use With
    Thickness (Inches)
    Hole Size
    Width (Inches)
    Price
    BD12
    88047223
    0.94 W x 12 L x 0.13 Thick
    Electrical Devices
    0.13
    0.44 in.
    0.94
    $
    103
    .08
    /
    EA
    88047223
    Dimensions (Inches)
    0.94 W x 12 L x 0.13 Thick
    Use With
    Electrical Devices
    Thickness (Inches)
    0.13
    Hole Size
    0.44 in.
    Width (Inches)
    0.94
    $
    103
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BD18
    88047224
    0.94 W x 18 L x 0.13 Thick
    Electrical Devices
    0.13
    0.44 in.
    0.94
    $
    141
    .78
    /
    EA
    88047224
    Dimensions (Inches)
    0.94 W x 18 L x 0.13 Thick
    Use With
    Electrical Devices
    Thickness (Inches)
    0.13
    Hole Size
    0.44 in.
    Width (Inches)
    0.94
    $
    141
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047223 SKU, 88047223 ANALYTICS...
    Thickness (Inches)
    0.13
    Hole Size
    0.44 in.
    Width (Inches)
    0.94
    Price
    $
    103
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047224 SKU, 88047224 ANALYTICS...
    Thickness (Inches)
    0.13
    Hole Size
    0.44 in.
    Width (Inches)
    0.94
    Price
    $
    141
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available