Burndy BD18 Flexible Copper Braid Jumper | Graybar Store
Burndy - Flexible Copper Braid Jumper - BD18
+ / - Hover over image to Zoom
Other Views

    Flexible Copper Braid Jumper

    Manufacturer: Burndy
    Manufacturer #: BD18
    SKU: 88047224
    $141.78
    Checking Pricing
         
    Dimensions (Inches):0.94 W x 18 L x 0.13 Thick
    Use With:Electrical Devices
    Thickness (Inches):0.13
    Hole Size:0.44 in.
    Width (Inches):0.94
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BD18
    • Dimensions (Inches) 0.94 W x 18 L x 0.13 Thick
    • Hole Size 0.44 in.
    • Thickness (Inches) 0.13
    • Width (Inches) 0.94
    • Use With Electrical Devices
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Braid, 18" Long, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/4" Stud Hole Spacing, 190 Amps Indoor, 225 Amps Outdoor
    Flexible Braid, 225 Ampere, Tinned Copper Braid, Copper Ferrule, 2.5 Inch Ferrule Length, 0.44 Inch Hole Diameter, 1.25 Inch Hole Spacing, Length 18 Inch, Width 0.94 Inch, Thickness 0.13 Inch, Burndy Brand, B Model, Number of Braids 1