CRC Industries SL35901 Copper Anti-Seize Lubricating Compound, 8 oz | Graybar Store
CRC Industries - Copper Anti-Seize Lubricating Compound, 8 oz - SL35901
+ / - Hover over image to Zoom
Other Views

    Copper Anti-Seize Lubricating Compound, 8 oz

    Manufacturer: CRC Industries
    Manufacturer #: SL35901
    SKU: 95072425
    $16.08
    Checking Pricing
         
    Size:8 oz.
    Color:Cooper
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # SL35901
    • Color Cooper
    • Size 8 oz.
    • Application General purpose anti seize lubricant
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8oz. General Purpose Cooper Anti Seize Lubricant