Burndy KPA4CUP SCRULUG™ - Type KPA-UP, 14 (Sol) - 4 (Str), 1/4" Stud | Graybar Store
Burndy - SCRULUG™ - Type KPA-UP, 14 (Sol) - 4 (Str), 1/4
+ / - Hover over image to Zoom
Other Views

    SCRULUG™ - Type KPA-UP, 14 (Sol) - 4 (Str), 1/4" Stud

    Manufacturer: Burndy
    Manufacturer #: KPA4CUP
    SKU: 92124856
    $1.95
    Checking Pricing
         
    Wire Size:14 to 4 Sol. (Copper) AWG, 14 to 4 Str. (Copper) AWG
    Use With:Cable Equipment; Copper Cables; Pads; Terminal Blocks
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KPA4CUP
    • Stud Size (Inches) 1/4
    • Wire Size 14 to 4 Sol. (Copper) AWG, 14 to 4 Str. (Copper) AWG
    • Use With Cable Equipment; Copper Cables; Pads; Terminal Blocks
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    High Copper Alloy Terminal, 14 (Sol) - 4 (Str), 1.28 in L, .50 in W, 1 Screw, CU Finish.