Thomas and Betts G4 Copper Alloy Ground Rod Clamp | Graybar Store
Thomas and Betts - Copper Alloy Ground Rod Clamp - G4
+ / - Hover over image to Zoom
Other Views

    Copper Alloy Ground Rod Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: G4
    SKU: 88034080
    $6.01
    Checking Pricing
         
    Rod Size (Inches):1/2
    Material Finish:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # G4
    • Material Finish Copper
    • Materials Copper Alloy
    Product Overview:
    1/2 in. ground rod clamp 10 to 2 AWG copper alloy.
    Type G - budget line ground clamps.
    • Rod Diameter: 1/2 inch (12.7 mm)
    • Wire Range: 2 STR (33.6 mm) - 10 SOL (5.2 mm)
    • Screw Thread Size: 3/8 - 16 UNC
    • Hex Head Size: 1/2 inch
    • A dependable ground connection offered at a substantial saving
    • Cast of high strength corrosion-resistant copper alloy
    • Hex head bolt
    • Simplified compact design will make a lasting, trouble-free connection
    • UL Listed for direct burial