Crouse Hinds (Eaton) GUAW14 Cooper Crouse-Hinds Conduit Outlet Box, Type GUAW | Graybar Store
Crouse Hinds (Eaton) - Cooper Crouse-Hinds Conduit Outlet Box, Type GUAW - GUAW14
+ / - Hover over image to Zoom
Other Views

    Cooper Crouse-Hinds Conduit Outlet Box, Type GUAW

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAW14
    SKU: 88072923
    $77.56
    Checking Pricing
         
    Additional Features:Neoprene O ring standard to meet NEMA 4 requirements; Cast ears on cover to permit easy removal and tightening; Four
    Enclosure Type (Nema):NEMA 4
    Brand or Series:GUA
    Hub Size (Inches):1/2 in.
    Color:Multi
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAW14
    • Color Multi
    • Application Change Conduit Direction; Connects Lengths of Conduits; Installed Within Hazardous Area Conduit Systems to Protect Conductors in Threaded Rigid
    • Additional Features Neoprene O ring standard to meet NEMA 4 requirements; Cast ears on cover to permit easy removal and tightening; Four
    • Brand or Series GUA
    • Cover and Gasket Cover
    Product Overview:
    Condulet® GUA Series Explosion-Proof Conduit Outlet Boxes With Covers, Copper-Free Aluminum, Cover, Natural