Crouse Hinds (Eaton) GUAT26 SA Cooper Crouse-Hinds Conduit Outlet Box, Type GUAT | Graybar Store
Crouse Hinds (Eaton) - Cooper Crouse-Hinds Conduit Outlet Box, Type GUAT - GUAT26 SA
+ / - Hover over image to Zoom
Other Views

    Cooper Crouse-Hinds Conduit Outlet Box, Type GUAT

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAT26 SA
    SKU: 88072910
    $102.85
    Checking Pricing
         
    Cable Entry:(3) Side, (1) Down
    Capacity:13.5 Cubic In
    Material:Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
    Size:3/4 In
    Additional Features:With Cover
    Diameter (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAT26 SA
    • Size 3/4 In
    • Additional Features With Cover
    • Cable Entry (3) Side, (1) Down
    • Capacity 13.5 Cubic In
    Product Overview:
    3/4 inch tee aluminum division round base outlet TEE AL DIV 1 ROUND BASE OUTLET 3 C