Crouse Hinds (Eaton) LBY45 Cooper Crouse-Hinds, 90 Degree Capped Pulling Elbow | Graybar Store
Crouse Hinds (Eaton) - Cooper Crouse-Hinds, 90 Degree Capped Pulling Elbow - LBY45
+ / - Hover over image to Zoom
Other Views

    Cooper Crouse-Hinds, 90 Degree Capped Pulling Elbow

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LBY45
    SKU: 88073260
    $89.67
    Checking Pricing
         
    Connections:Threaded
    Material:Feraloy Iron Alloy
    Size:1-1/4 in.
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LBY45
    • Connections Threaded
    • Size 1-1/4 in.
    • Application Hazardous Areas
    Product Overview:
    Pulling Elbow, Capped, 1 1/4 Inch, 90 Degree, Explosionproof, Female/Female, Screw-On Cap, Malleable Iron.