GE Lighting F15T8/CW 6PK COOL WHT LAMP | Graybar Store
GE Lighting - COOL WHT LAMP - F15T8/CW 6PK
+ / - Hover over image to Zoom
Other Views

    COOL WHT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F15T8/CW 6PK
    SKU: 88111659
    $10.74
    Checking Pricing
         
    Wattage:15
    Rated Life (Hour):7500
    Initial/Mean Lumens:825/725
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F15T8/CW 6PK
    • Base Type G13
    • Brand Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    Product Overview:
    GE garage & basement 15 watt T8 1-pack