GE Lighting Q250PAR/SP10 Cool Beam PAR38 Quartzline®, Spotlight | Graybar Store
GE Lighting - Cool Beam PAR38 Quartzline®, Spotlight - Q250PAR/SP10
+ / - Hover over image to Zoom
Other Views

    Cool Beam PAR38 Quartzline®, Spotlight

    Manufacturer: GE Lighting
    Manufacturer #: Q250PAR/SP10
    SKU: 88112356
    $34.00
    Checking Pricing
         
    Wattage:250
    Rated Life (Hour):4200
    Initial Lumens:3600
    Color Temperature (Kelvin):2880
    Alternate Manufacturer Part No.:23719
    Beam Spread:Spotlight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q250PAR/SP10
    • Alternate Manufacturer Part No. 23719
    • Base Type Medium Skirt
    • Beam Spread Spotlight
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2880
    Product Overview:
    Quartzline® PAR38 250W cool beam halogen lamp with medium skirt base, color temperature 2880K, 4200 rated life hours, initial lumens 3600 for spotlight applications.
    • Filament Type CC-8
    • Maximum Overall Length 5.3 Inch
    • Center Beam Candlepower 9000
    • Alternate Part Number : 23718