GE Lighting Cool Beam PAR38 Quartzline® | Graybar Store
GE Lighting - Cool Beam PAR38 Quartzline®
+ / - Hover over image to Zoom
Other Views

    Cool Beam PAR38 Quartzline®

    Manufacturer: GE Lighting
         

    PAR38 Cool Beam Quartzline® halogen lamp has a medium skirt base

    Halogen lamps provide a small, white light source with excellent color rending. Halogen lamps use a halogen gas which allows the bulb to burn longer without sacrificing light output.
    • Halogen lamps provide
    • Crisp white light
    • Compact size
    • Long life
    • Excellent beam control
    • High lumen maintenance
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium Skirt
    • Bulb Shape PAR38
    • Volts 120
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Beam Spread
    Price
    Q250PAR/FL30
    88112355
    250
    4200
    3600
    2880
    23718
    Floodlight
    $
    34
    .00
    /
    EA
    88112355
    Wattage
    250
    Rated Life (Hour)
    4200
    Initial Lumens
    3600
    Color Temperature (Kelvin)
    2880
    Alternate Manufacturer Part No.
    23718
    Beam Spread
    Floodlight
    $
    34
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q250PAR/SP10
    88112356
    250
    4200
    3600
    2880
    23719
    Spotlight
    $
    34
    .00
    /
    EA
    88112356
    Wattage
    250
    Rated Life (Hour)
    4200
    Initial Lumens
    3600
    Color Temperature (Kelvin)
    2880
    Alternate Manufacturer Part No.
    23719
    Beam Spread
    Spotlight
    $
    34
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112355 SKU, 88112355 ANALYTICS...
    Initial Lumens
    3600
    Color Temperature (Kelvin)
    2880
    Alternate Manufacturer Part No.
    23718
    Beam Spread
    Floodlight
    Price
    $
    34
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112356 SKU, 88112356 ANALYTICS...
    Initial Lumens
    3600
    Color Temperature (Kelvin)
    2880
    Alternate Manufacturer Part No.
    23719
    Beam Spread
    Spotlight
    Price
    $
    34
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available