Wiremold (Legrand) 825CK Conversion Kit | Graybar Store
Wiremold (Legrand) - Conversion Kit - 825CK
+ / - Hover over image to Zoom
Other Views

    Conversion Kit

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 825CK
    SKU: 88280280
    $26.01
    Checking Pricing
         
    Opening:Blank
    Size:2-1/4 in
    Use With:800 Series Floor Box Cover Plates
    Product Includes:825A 2-1/4 in Diameter Plug; 825C; 825L; 825N
    Material:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 825CK
    • Size 2-1/4 in
    • Opening Blank
    • Product Includes 825A 2-1/4 in Diameter Plug; 825C; 825L; 825N
    • Material Brass
    • Use With 800 Series Floor Box Cover Plates
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wiremold® 800 Conversion Kit, Brass, Opening: Blank, Size: 2-1/4 in