ORS Nasco 442-56531 Thread Sealant | Graybar Store
ORS Nasco - Thread Sealant - 442-56531
+ / - Hover over image to Zoom
Other Views

    Thread Sealant

    Manufacturer: ORS Nasco
    Manufacturer #: 442-56531
    SKU: 25519170
    $20.10
    Checking Pricing
         
    Additional Features:Locking and Sealing of Metal Pipes and Fittings
    Color:White
    Size:50 ml
    Material:Acrylic; Methacrylate Ester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 442-56531
    • Color White
    • Size 50 ml
    • Application Metal Tapered Pipe Thread Fitting
    • Type Thread Sealant
    • Additional Features Locking and Sealing of Metal Pipes and Fittings
    • Material Acrylic; Methacrylate Ester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Locktite® 565™ Controlled Strength Thread Sealant, White, Size: 50 ml, Acrylic; Methacrylate Ester