Panduit CT-1570 Contour Crimp™ Crimping Tool, Controlled Cycle, 22 to 10 AWG Non-Insulated | Graybar Store
Panduit - Contour Crimp™ Crimping Tool, Controlled Cycle, 22 to 10 AWG Non-Insulated - CT-1570
+ / - Hover over image to Zoom
Other Views

    Contour Crimp™ Crimping Tool, Controlled Cycle, 22 to 10 AWG Non-Insulated

    Manufacturer: Panduit
    Manufacturer #: CT-1570
    SKU: 96056932
    $299.99
    Checking Pricing
         
    Tool Application:Terminal, Splices and Disconnects
    Overall Length (Inches):10.8
    Capacity:14 to 10 (Copper) AWG; 22 to 10 (Terminals and Splices) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CT-1570
    • Type Controlled Cycle
    • Brand Contour Crimp
    • Capacity 14 to 10 (Copper) AWG; 22 to 10 (Terminals and Splices) AWG
    Product Overview:
    Contour Crimp™ Controlled Cycle Tool, Tool Application: Terminal, Splices and Disconnects, Overall Length (Inches): 10.8 in, Capacity: 14 to 10 (Copper) AWG; 22 to 10 (Terminals and Splices) AWG